- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
Dynamic Load Rating | 71000 N |
Limiting Speed - Grease | 11000 rpm |
Corner Radius [Min] | 1.5 mm |
Seal Type | Unsealed |
Bearing Arrangement | Universal |
O.D. | 125 mm |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Inch/Metric | Metric |
Static Load Rating [Max] | 41500 N |
No. in Set | Single Bearing |
Contact Angle | 15° |
I.D. | 70 mm |
Preload Level | Light |
Ball Material | Steel |
Weight | 2.412 LB |
EAN or UPC | 4012801464185 |