- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
Inch/Metric | Metric |
Ball Material | Ceramic |
Bore Type | Round Bore, Metric Type |
Dynamic Load Rating | 17000 N |
Seal Type | Sealed |
Static Load Rating [Max] | 18300 N |
O.D. | 110 mm |
No. in Set | Single Bearing |
Contact Angle | 25° |
I.D. | 70 mm |
Bearing Arrangement | Universal |
Preload Level | Light |
Bearing Type | Single Row Angular Contact |
Weight | 1.203 LB |
EAN or UPC | 4012801616317 |