- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
Preload Level | Light |
Bore Type | Round Bore, Metric Type |
Contact Angle | 15° |
Bearing Arrangement | Universal |
Corner Radius [Min] | 0.3 mm |
O.D. | 35 mm |
Inch/Metric | Metric |
Static Load Rating [Max] | 1600 N |
I.D. | 17 mm |
Ball Material | Steel |
Limiting Speed | 53000 rpm |
Bearing Type | Single Row Angular Contact |
Seal Type | Sealed |
No. in Set | Single Bearing |
Dynamic Load Rating | 3550 N |
Limiting Speed - Grease | 53000 rpm |
Weight | 0.099 LB |
EAN or UPC | 4012801489553 |