- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 18 mm Width
Bore Type | Round Bore, Metric Type |
No. in Set | Duplex Set |
Contact Angle | 25° |
Ball Material | Steel |
Limiting Speed - Grease | 32000 rpm |
Bearing Type | Single Row Angular Contact |
Corner Radius [Min] | 0.3 mm |
O.D. | 47 mm |
Static Load Rating [Max] | 4900 N |
Dynamic Load Rating | 6000 N |
Seal Type | Sealed |
Inch/Metric | Metric |
I.D. | 30 mm |
Bearing Arrangement | Universal |
Preload Level | Light |
Weight | 0.256 LB |
EAN or UPC | 4026677610379 |