- Tapered Roller Bearing
- 70 mm ID
- 140 mm OD
- 39 mm Width
- Single Rows of Balls
Limiting Speed - Oil | 4800 rpm |
Cone/Cup | Cup/Cone |
Static Load Rating [Max] | 53277.6 lbf |
Inch/Metric | Metric |
Cone Width | 35 mm |
Limiting Speed | 4750 rpm |
Housing Fillet Radius | 3 mm |
I.D. | 70 mm |
Bearing Type | Radial |
Cup Width | 27 mm |
O.D. | 140 mm |
Dynamic Load Rating | 46758.4 lbf |
Tolerance | Class 2 (Standard) |
Weight | 5.907 LB |
EAN or UPC | 4054369369434 |