Product details
- Thrust Deep Groove Bearing Type
- 38.18 mm Inner Diameter
- 65.89 mm Outer Diameter
- 15.88 mm Width
features
- Banded assembly
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
- Oil hole in band – standard
- Dimensionally interchangeable with GT, FT or RTL series
Specifications
Radial Internal Clearance Specification | N/A |
Limiting Speed | 2800 rpm |
Cage Material | Cageless |
Seal Material | None |
Preload Level | None |
Snap Ring | No Snap Ring |
Ball Material | Steel |
Dynamic Load Rating | 37500 N |
I.D. | 38.18 mm |
No. in Set | Single Bearing |
Inner Ring Width | 5/8 in |
Enclosure | Banded |
O.D. Type | Straight |
Bore Type | Round Bore |
Contact Angle | 90° |
Outer Ring Width | 5/8 in |
Seal Type | Unsealed |
Capacity | Standard Capacity |
Origin | Single Row Thrust |
Inch/Metric | Metric |
Rows of Balls | Single |
Precision | Standard |
Locking Device | No Locking Device |
Precision Level | Standard (ABEC 1) |
Static Load Rating [Max] | 70700 N |
Lubricant | Oil Preservative |
Cage Type | None |
O.D. | 65.89 mm |
Material | Steel |
Bearing Type | Thrust and Deep Groove |
Limiting Speed - Oil | 2800 rpm |
Weight | 0.552 LB |
NSN Number | 3110-01-417-1736 |