Product details
- 20 mm Shaft Diameter
- 26 mm Housing Bore Diameter
- 4 mm Width
- Nitrile
- Single Lip w/o Spring
Specifications
Housing Bore Dia. | 26 mm |
Seal Application | General Purpose |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Bonded Design |
Spring Material | None |
Lip Style | Internal |
Pressure | 0 psi |
Lip Type | Single Lip w/o Spring |
Construction | G |
Case Construction | Rubber Case w/o Inner Case |
Temp Description | Needle Bearing Seals |
Shaft Dia. | 20 mm |
Lip Material | Nitrile |
Weight | 0.014 LB |
EAN or UPC | 4012802434972 |