- Metric
- 132 mm Inside Diameter
- 170 mm Outside Diameter
- 9 mm Thickness
Cage Material | N/A |
Capacity | Standard Capacity |
Inch/Metric | Metric |
Self Aligning | No |
O.D. | 170 mm |
Oil Hole | w/o Oil Hole |
I.D. | 132 mm |
Corner Radius | 1 mm |
Bearing Design | Thrust Bearing – Washer Only |
Thickness | 9 mm |
Radial Internal Clearance Specification | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
Bore Type | Round Bore, Metric Type |
End Type | Open End |
Enclosure | Open |
Radial Internal Clearance | N/A |
Precision Ground | Yes |
Weight | 1.594 LB |
EAN or UPC | 4012802041361 |