- 10 mm Inner Diameter
- 14 mm Outer Diameter
- 15 mm Width
Corner Radius [Min] | 0.4 mm |
Static Load Rating [Max] | 8800 N |
Outer Ring | Drawn Cup |
I.D. | 10 mm |
O.D. | 14 mm |
Limiting Speed | 24300 rpm |
Dynamic Load Rating | 6800 N |
Inch/Metric | Metric |
Weight | 0.008 LB |
EAN or UPC | 4012802437096 |