- 24 mm Roller Diameter
- 11 mm Overall Length
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
Roller Width | 11 mm |
Temp Description | w/Seals |
Overall Length | 11 mm |
Type of Bearing | Through Fixing |
Roller Type | Gothic Arch Groove |
Material | Stainless Steel |
Roller Dia. | 24 mm |
Weight | 0.068 LB |
EAN or UPC | 4012802799514 |