- Yoke Roller
- Ball Bearing Type
- 12 mm Inside Diameter
- 35 mm Roller Diameter
- 10 mm Overall Width
Material | Steel |
Bearing Type | Single Row Ball Bearing |
Series | LR2 |
Inside Diameter Tolerance [Max] | 12 mm |
I.D. | 12 mm |
Roller Type | Crowned |
Static Capacity | 686 lbf |
Overall Width | 10 mm |
Inside Diameter Tolerance [Min] | 11.992 mm |
Overall Width Tolerance [Min] | 9.88 mm |
Roller Width | 10 mm |
Limiting Speed | 15000 rpm |
Inch/Metric | Metric |
Roller Dia. | 35 mm |
Enclosure | Sealed |
Overall Width Tolerance [Max] | 10 mm |
Dynamic Capacity | 1530 lbf |
Weight | 0.103 LB |
EAN or UPC | 4047643136495 |