Product details
- Radial Bearing Type
- 31.75 mm Inner Diameter
- 44.45 mm Outer Diameter
- 31.75 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
Specifications
Precision Ground | Yes |
Corner Radius [Min] | 1.02 mm |
Radial Internal Clearance Specification | N/A |
End Type | Open End |
Dynamic Load Rating | 46000 N |
Limiting Speed | 13700 rpm |
Enclosure | Open |
Oil Hole | w/Oil Hole |
Outer Ring | Solid |
Radial Internal Clearance | N/A |
Limiting Speed - Oil | 14000 rpm |
O.D. | 44.45 mm |
Cage Material | Steel |
Fillet Radius | 0.04 in |
I.D. | 31.75 mm |
Capacity | Standard Capacity |
Bore Type | Round Bore, Inch Type |
Static Load Rating [Max] | 75000 N |
Inch/Metric | Metric |
Self Aligning | No |
Bearing Type | Radial |
Tolerance | Iso Class 0 (RBEC 1) |
Origin | Needle Radial |
Bearing Design | Outer Ring & Roller Assembly |
Weight | 0.364 LB |
EAN or UPC | 4047643198790 |