- 52 mm Roller Diameter, Crowned Roller, Slotted End, Labyrinth Seals, Cylindrical Roller Cam Follower
features
- Two-row, full-complement cylindrical rollers
- Metric
- Accepts thrust through rollers
includes
- Labyrinth seals for higher temperatures
Roller Width | 24 mm |
Roller Dia. | 52 mm |
Roller Type | Crowned |
Series | NUKR |
Thread Type | Metric |
Limiting Speed - Grease | 4200 rpm |
Overall Length | 66.000 mm |
End Type | Slotted |
Stud Length | 40.5 mm |
Stud Type | Standard |
Thread Pitch | 1.5 mm |
Inch/Metric | Metric |
Dynamic Capacity | 9800 lbf |
Enclosure | Labyrinth Seals |
Bearing Type | Cylindrical Roller |
Thread Size | M20 |
Stud Dia. | 20 mm |
Material | Steel |
Static Capacity | 13500 lbf |
Limiting Speed | 3400 rpm |
Weight | 0.996 LB |
EAN or UPC | 4012802415445 |