Product details
- 4-Bolt Flange
- 50 mm Shaft
- 143 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
Specifications
Housing Construction | 1 Piece |
Housing No. | CJ 10 |
End Type | Open End |
Locking Device | Eccentric Locking Collar |
Lubrication | Relubricatable |
Length Through Bore | 43.7 mm |
Housing Length | 143 mm |
Bearing Design | Non-Expansion |
Shaft Dia. | 50 mm |
Housing Width | 28 mm |
Housing Material | Cast Iron |
Flange Thickness | 15 mm |
Static Load Rating [Max] | 5200 lbf |
Inch/Metric | Metric |
Dynamic Load Rating | 7900 lbf |
Bearing Insert | GRAE 50 NPPB |
Housing Height | 143 mm |
Mounted Unit Duty | Normal-Duty |
Seal Type | Contact Seals |
Flange Style | 4-Bolt |
Bolt Hole Spacing | 111 mm |
Misalignment Range | ±2 1/2° |
Flange Type | 4-Bolt Flange |
Bolt Circle Dia. | 156.98 mm |
Bearing Type | Ball Bearing |
Bolt Hole Size | 17 mm |
Weight | 5.247 LB |
EAN or UPC | 4012802809374 |