Product details
- 4-Bolt Flange
- 1" Shaft
- 3.760" Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
Specifications
Housing Construction | 1 Piece |
Bearing Insert | GAY100 NPPB |
Bolt Hole Size | 0.453 in |
Mounted Unit Duty | Normal-Duty |
Bolt Circle Dia. | 3.898 in |
Length Through Bore | 1.063 in |
Housing No. | CJ 05 |
Housing Width | 1.201 in |
Bolt Hole Spacing | 2.756 in |
Housing Height | 3.76 in |
Inch/Metric | Inch |
Bearing Design | Non-Expansion |
Seal Type | Contact Seals |
Flange Type | 4-Bolt Flange |
Locking Device | Setscrew Locking Collar |
Misalignment Range | ±2 1/2° |
Shaft Dia. | 1 in |
Lubrication | Relubricatable |
End Type | Open End |
Bearing Type | Ball Bearing |
Housing Length | 3.76 in |
Duty | Normal-Duty |
Housing Material | Cast Iron |
Flange Thickness | 0.433 in |
Dynamic Load Rating | 3150 lbf |
Overall Width | 38.5 mm |
Static Load Rating [Max] | 1760 lbf |
Style | 4-Bolt Flange |
Weight | 2.191 LB |
EAN or UPC | 4047643201971 |