Product details
- Wide Inner Ring Bearing, 35 mm ID x 72 mm OD x 1.531" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
Specifications
Cage Type | Metal |
Precision | Standard |
Bearing Type | Radial |
Lubricant | Lithium Base |
Locking Device | Eccentric Locking Collar |
Ball Material | Steel |
Dynamic Load Rating | 25500 lbf |
Snap Ring | No Snap Ring |
O.D. Type | Straight |
Enclosure | Double Sealed |
Seal Type | Contact Seals |
Static Load Rating [Max] | 3439 lbf |
Material | Steel |
Contact Angle | 0° |
Bore Type | Round Bore |
I.D. | 35 mm |
Radial Internal Clearance | C3 |
Rows of Balls | Single |
Inch/Metric | Metric Bore |
Temperature Range [Max] | 250 °F |
Seal Material | Buna-N |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Precision Level | Standard (ABEC 1) |
Origin | Wide Inner Ring |
O.D. | 72 mm |
Cage Material | Steel |
Inner Ring Width | 38.9 mm |
Outer Ring Width | 19 mm |
Capacity | Standard Capacity |
No. in Set | Single Bearing |
Preload Level | None |
Weight | 1.188 LB |
EAN or UPC | 4012802788815 |