Product details
- Normal-Duty Pillow Block
- 1" Shaft
- 1 7/16" Center Line to Base
- 4 1/8" Bolt Hole Centers (3 3/4" - 4 1/2 in)
- Cast Iron
features
- Eccentric locking collar
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Standard R seals
Specifications
Base Length | 5 1/2 in |
Housing No. | ASE05 |
Bolt Hole Spacing | 4 1/8 in |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 1 in |
End Type | Open End |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Insert Type | Steel Insert |
Bolt Hole Spacing Range [Max] | 4 1/2 in |
Bearing Design | Non-Expansion |
Dynamic Load Rating | 3150 lbf |
Length Through Bore | 1.748 in |
Bolt Hole Width | 0.472 in |
Bearing Insert | G1100KRRB |
Housing Height | 2.813 in |
Pillow Block Type | Thru-Bolt |
Static Load Rating [Max] | 1760 lbf |
Base Height | 0.61 in |
Base Width | 1.457 in |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing Range [Min] | 3 3/4 in |
Center of Bearing to Front of Inner Ring | 1.059 in |
Bolt Holes | 2 |
Bearing Type | Ball Bearing |
Mounted Unit Duty | Normal-Duty |
Inch/Metric | Inch |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
Series | RASE Series |
Misalignment Range | ±2 1/2° |
Weight | 1.927 LB |
EAN or UPC | 4047643201735 |