Product details
- Normal-Duty Pillow Block
- 2 3/16" Shaft
- 2 1/2" Center Line to Base
- 6.919" Bolt Hole Centers (6.476" - 7.362 in)
- Cast Iron
features
- Eccentric locking collar
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Standard R seals
Specifications
Housing Construction | 1 Piece |
Inch/Metric | Inch |
Housing Height | 4.98 in |
Bearing Type | Ball Bearing |
Bolt Hole Spacing Range [Min] | 6.4760 in |
Pillow Block Type | Thru-Bolt |
Locking Device | Eccentric Locking Collar |
Temperature Range [Max] | 250 °F |
Base Width | 2.461 in |
Length Through Bore | 2.811 in |
Bearing Insert | G1203KRRB |
Seal Type | Contact Seals |
Bolt Hole Spacing Range [Max] | 7.3620 in |
Misalignment Range | ±2 1/2° |
End Type | Open End |
Housing Material | Cast Iron |
Mounted Unit Duty | Normal-Duty |
Lubrication | Relubricatable |
Dynamic Load Rating | 9800 lbf |
Bolt Hole Width | 0.709 in |
Static Load Rating [Max] | 6600 lbf |
Bolt Hole Spacing | 6.919 in |
Bolt Holes | 2 |
Housing No. | ASE11 |
Base Height | 0.984 in |
Base Length | 8.858 in |
Bearing Design | Non-Expansion |
Center of Bearing to Front of Inner Ring | 1.717 in |
Shaft Dia. | 2.1875 in |
Series | RASE Series |
Insert Type | Steel Insert |
Weight | 9.662 LB |
EAN or UPC | 4047643185875 |