Product details
- 4-Bolt Flange
- 1 15/16" Shaft
- 5.630" Housing Length
- Normal-Duty
- Cast Iron
Specifications
Bearing Design | Non-Expansion |
Bearing Insert | G1115 KRRB |
Housing Material | Cast Iron |
Housing Length | 5.63 in |
Lubrication | Relubricatable |
Length Through Bore | 2.469 in |
Inch/Metric | Inch |
Bolt Hole Spacing | 4.37 in |
Shaft Dia. | 1.9375 in |
Bolt Circle Dia. | 6.18 in |
Mounted Unit Duty | Normal-Duty |
Flange Type | 4-Bolt Flange |
Housing Construction | 1 Piece |
Housing Width | 1.654 in |
Locking Device | Eccentric Locking Collar |
Bearing Type | Ball Bearing |
End Type | Open End |
Seal Type | Contact Seals |
Static Load Rating [Max] | 5200 lbf |
Flange Thickness | 0.591 in |
Dynamic Load Rating | 7900 lbf |
Misalignment Range | ±2 1/2° |
Bolt Hole Size | 0.669 in |
Housing No. | CJ10 |
Housing Height | 5.63 in |
Weight | 7.603 LB |
EAN or UPC | 4047643201353 |