Product details
- Shaft Seal
- 15.7 mm Shaft Diameter
- 22.28 mm Housing Bore Diameter
- 3 mm Width
Specifications
Shaft Dia. | 15.7 mm |
Housing Bore Dia. | 22.28 mm |
Weight | 1.146 LB |
EAN or UPC | 4012802432596 |
Have an account? Sign in
Shaft Dia. | 15.7 mm |
Housing Bore Dia. | 22.28 mm |
Weight | 1.146 LB |
EAN or UPC | 4012802432596 |