Product details
- 16 mm Shaft Diameter
- 22 mm Housing Bore Diameter
- 3 mm Width
- Polyurethane
- Dual Lip w/One Spring
Specifications
Housing Bore Dia. | 22 mm |
Pressure | 0 psi |
Construction | SD |
Lip Style | Internal |
Case Construction | Steel Case w/o Inner Case |
Shaft Dia. | 16 mm |
Temp Description | Needle Bearing Seals |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Lip Material | Polyurethane |
Seal Design | Bonded Design |
Seal Application | General Purpose |
Spring Material | None |
Weight | 0.014 LB |