Product details
- Shaft Seal
- 21.65 mm Shaft Diameter
- 28.3 mm Housing Bore Diameter
- 4 mm Width
Specifications
Shaft Dia. | 21.65 mm |
Housing Bore Dia. | 28.3 mm |
Weight | 1.984 LB |
EAN or UPC | 4012802443004 |
Have an account? Sign in
Shaft Dia. | 21.65 mm |
Housing Bore Dia. | 28.3 mm |
Weight | 1.984 LB |
EAN or UPC | 4012802443004 |