- Shaft Seal
- 34.54 mm Shaft Diameter
- 45.45 mm Housing Bore Diameter
- 4 mm Width
Housing Bore Dia. | 45.45 mm |
Case Construction | Steel Case w/o Inner Case |
Pressure | 0 psi |
Seal Application | General Purpose |
Lip Style | Internal |
Construction | SD |
Lip Material | Polyurethane |
Inch/Metric | Metric |
Temp Description | Needle Bearing Seals |
Lip Type | Dual Lip w/One Spring |
Seal Design | Bonded Design |
Spring Material | None |
Shaft Dia. | 34.54 mm |
Weight | 0.022 LB |
EAN or UPC | 4012802432701 |