Product details
- 45 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 4 mm Width
- Polyurethane
- Dual Lip w/One Spring
Specifications
Temp Description | Needle Bearing Seals |
Seal Application | General Purpose |
Construction | SD |
Lip Material | Polyurethane |
Seal Design | Bonded Design |
Spring Material | None |
Housing Bore Dia. | 52 mm |
Case Construction | Steel Case w/o Inner Case |
Inch/Metric | Metric |
Shaft Dia. | 45 mm |
Pressure | 0 psi |
Lip Type | Dual Lip w/One Spring |
Lip Style | Internal |
Weight | 0.016 LB |
EAN or UPC | 4047643184939 |