
- Hose Extension
- 1/8 in (NPT) x 7/16 in (NS)
applications
- Grease fitting
features
- For giant button head fittings
includes
- Swivel, Hose, Coupler
Measuring System | Inch |
Male Thread Size | 1/8 in (NPT) |
Type | Hose Extension |
Hose Length | 18 in |
Operating Pressure | 4800 psi |
Operating Pressure [Max] | 12000 psi |
Female Thread Size | 7/16 in (NS) |
Used With | Giant Button Head Fittings |
Weight | 0.876 LB |
EAN or UPC | 98468105962 |
