Product details
- Radial Shaft Seal
- 100 mm Shaft Diameter
- 120 mm Housing Bore Diameter
- 12 mm Width
Specifications
Lip Material | Nitrile |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Family Name | Single Lip With Spring Shaft Seal |
Lip Style | Internal |
Shaft Dia. | 100.0000 mm |
Housing Bore Dia. | 120 mm |
Construction | CRW1 |
Seal Application | General Purpose |
Temperature Range [Max] | 230 °F |
Lip Type | Single Lip w/Spring |
Inch/Metric | Metric |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Min] | -22 °F |
Seal Width | 12 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Pressure | 10 psi |
Case Construction | Steel Case w/o Inner Case |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.269 LB |
EAN or UPC | 85311034029 |