Product details
- Metric Seal
- 10 mm x 26 mm x 7 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
Specifications
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 230 °F |
Seal Application | General Purpose |
Seal Design | Molded Design |
Lip Style | Internal |
Shaft Dia. | 10.0000 mm |
Surface Speed [Nom] | 2,755 ft/min |
Lip Material | Nitrile |
Construction | HMS5 |
Seal Width | 7 mm |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -22 °F |
Inch/Metric | Metric |
Housing Bore Dia. | 26 mm |
Case Construction | Rubber Covered Steel Case |
Pressure | 5 psi |
Weight | 0.02 LB |
EAN or UPC | 7316572548370 |