
- Wide Inner Ring Bearing, 1.4375" ID x 72 mm OD x 2.016" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Outer Ring Width | 17 mm |
Inner Ring Width | 1.4844 in |
Inch/Metric | Inch Bore |
Ball Material | Steel |
Bore Type | Round Bore |
Dynamic Load Rating | 6400 lbf |
Origin | Wide Inner Ring |
Limiting Speed - Grease | 3270 rpm |
O.D. | 72 mm |
Preload Level | None |
Temperature Range [Min] | -30 °F |
I.D. | 1 7/16 in |
Snap Ring | No Snap Ring |
Radial Internal Clearance | Normal |
Seal Type | Contact Seals |
Locking Device | Eccentric Locking Collar |
Precision | Standard |
Material | Steel |
Rows of Balls | Single |
O.D. Type | Straight |
Seal Material | Rubber |
Precision Level | Standard (ABEC 1) |
Temperature Range [Max] | 200 °F |
Cage Type | Metal |
Capacity | Standard Capacity |
Bearing Type | Radial |
Lubricant | General Purpose |
No. in Set | Single Bearing |
Radial Internal Clearance Specification | Normal Clearance |
Contact Angle | 0° |
Static Load Rating [Max] | 3440 lbf |
Enclosure | Double Sealed |
Cage Material | Steel |
Weight | 1.33 LB |
EAN or UPC | 85311072328 |
