Product details
- 1 1/2" ID x 80 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
Specifications
Seal Type | Contact Seals |
Bore Type | Round Bore, Inch Type |
Outer Ring Size | 208 |
Dynamic Load Rating | 8150 lbf |
Static Load Rating [Max] | 4000 lbf |
Material | Steel |
I.D. | 1 1/2 in |
Bearing Type | Ball Bearing |
O.D. | 80 mm |
Locking Device | Eccentric Locking Collar |
Overall Width | 1 11/16 in |
Lubrication | Non-Relubricatable |
Outer Ring Width | 18 mm |
Enclosure | Double Sealed |
Length Through Bore | 1.6875 in |
Weight | 1.695 LB |
EAN or UPC | 85311072526 |