Product details
- Radial Shaft Seal
- 1 3/8 in Shaft Diameter
- 2.062 in Housing Bore Diameter
- 0.313 in Width
Specifications
Lip Type | Single Lip |
Pressure | 10 psi |
Housing Bore Dia. | 2 in, 52 mm |
Seal Design | Bonded Design |
Case Construction | Steel Case w/o Inner Case |
Installation | Housing Press Fit |
Overall Width | 7 mm |
Family Name | Single Lip With Spring Shaft Seal |
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | CRW1 |
Speed | 0.07 ft/min |
Lip Style | Internal |
Operating Temperature [Max] | 210 °F |
Seal Application | General Purpose |
Temperature Range [Max] | 225 °F |
Surface Speed [Nom] | 1,621 ft/min |
Seal Width | 0.313 in |
Operating Temperature [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 1 in, 34 mm |
Lip Material | Nitrile Rubber (NBR) |
Case Design | Metal Case |
Lubricant | Oil Or Grease |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -65 °F |
Weight | 0.061 LB |
EAN or UPC | 85311012706 |