Product details
- Radial Shaft Seal
- 1 3/8 in Shaft Diameter
- 2 1/8 in Housing Bore Diameter
- 0.313 in Width
Specifications
Inch/Metric | Inch |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 1,621 ft/min |
Construction | CRW1 |
Seal Width | 0.313 in |
Lip Style | Internal |
Housing Bore Dia. | 2.125 in |
Temperature Range [Min] | -65 °F |
Family Name | Single Lip With Spring Shaft Seal |
Case Construction | Steel Case w/o Inner Case |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Seal Application | General Purpose |
Shaft Dia. | 1.375 in |
Temperature Range [Max] | 225 °F |
Lip Type | Single Lip w/Spring |
Weight | 0.054 LB |
EAN or UPC | 85311012782 |