Product details
- 4.6880" Shaft Diameter
- 5 1/4" Housing Bore
- 0.281" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
Specifications
Pressure | 4000 psi |
Housing Bore | 1.063 in |
Shaft Dia. | 0.551 in |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Construction | SC (CR) |
Inch/Metric | Inch |
Lip Type | Double Lip Wiper/Seal |
Temp Description | Block Vee |
Weight | 0.082 LB |
EAN or UPC | 85311048422 |