Product details
- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
Specifications
Lip Material | Nitrile Rubber (NBR) |
Operating Temperature [Min] | -40 °F |
Family Name | Single Lip With Spring Shaft Seal |
Construction | CRW1 |
Seal Width | 0.313 in |
Lip Type | Single Lip |
Case Construction | Steel Case w/o Inner Case |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Inch |
Design | CRW1 |
Temperature Range [Min] | -40 °F |
Operating Temperature [Max] | 210 °F |
Seal Design | Bonded Design |
Speed | 0.07 ft/min |
Overall Width | 7 mm |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 2 in, 61 mm |
Temperature Range [Max] | 212 °F |
Surface Speed [Nom] | 55 ft/s |
Lubricant | Oil or Grease |
Shaft Dia. | 1 in, 41 mm |
Pressure | 10 psi |
Case Design | metal case |
Lip Style | Internal |
Installation | Housing Press Fit |
Weight | 0.529 LB |
EAN or UPC | 85311497657 |