| Shaft Dia. | 2.06 in, 52.4 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.348 in |
| Housing Bore Dia. | 2.06 in, 52.3 mm |
| Overall Width | 0.35 in, 8.84 mm |
| Inch/Metric | Inch |
| Construction | J2-Kit |
| Weight | 0.382 LB |
| EAN or UPC | 85311023450 |
| Shaft Dia. | 2.06 in, 52.4 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.348 in |
| Housing Bore Dia. | 2.06 in, 52.3 mm |
| Overall Width | 0.35 in, 8.84 mm |
| Inch/Metric | Inch |
| Construction | J2-Kit |
| Weight | 0.382 LB |
| EAN or UPC | 85311023450 |