Product details
- Radial Shaft Seal
- 2 1/8 in Shaft Diameter
- 3 in Housing Bore Diameter
- 3/8 in Width
Specifications
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Seal Width | 0.375 in |
Inch/Metric | Inch |
Shaft Dia. | 2.125 in |
Temperature Range [Min] | -65 °F |
Lip Style | Internal |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 2,505 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Lip Material | Nitrile |
Temperature Range [Max] | 225 °F |
Family Name | Single Lip With Spring Shaft Seal |
Lip Type | Single Lip w/Spring |
Case Construction | Steel Case w/o Inner Case |
Construction | CRW1 |
Housing Bore Dia. | 3 in |
Seal Design | Bonded Design |
Weight | 0.1 LB |
EAN or UPC | 85311023771 |