Product details
- Radial Shaft Seal
- 2.438 in Shaft Diameter
- 3 1/2 in Housing Bore Diameter
- 0.438 in Width
Specifications
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Cover/Compensation Ring/Plate Required | No |
Family Name | Single Lip With Spring Shaft Seal |
Lip Type | Single Lip w/Spring |
Lip Material | Nitrile |
Shaft Dia. | 2.4380 in |
Housing Bore Dia. | 3.5 in |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -40 °F |
Pressure | 10 psi |
Seal Application | General Purpose |
Seal Width | 0.438 in |
Lip Style | Internal |
Seal Design | Assembled Design |
Inch/Metric | Inch |
Case Construction | Steel Case w/Inner Case |
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Construction | CRWH1 |
Weight | 0.218 LB |
EAN or UPC | 85311026475 |