Product details
- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 6 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
caution
- Not generally for oil retention
Specifications
Lip Type | Single Lip |
Seal Width | 0.25 in |
Temperature Range [Min] | -65 °F |
Seal Application | Maximum Dirt Exclusion, Dirt Exclusion And Grease Retention At Slower Speeds |
Construction | HM21 |
Operating Temperature [Max] | 210 °F |
Inch/Metric | Inch |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Bonded Design |
Lip Style | Internal |
Operating Temperature [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Design | HM21 |
Case Construction | Steel Case w/o Inner Case |
Speed | 0.02 ft/min |
Shaft Dia. | 2 in, 63 mm |
Installation | Housing Press Fit |
Overall Width | 6 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Pressure | 3 psi |
Housing Bore Dia. | 3 in, 82 mm |
Spring Material | None |
Lubricant | Grease |
Lip Material | Nitrile Rubber (NBR) |
Case Design | metal case |
Weight | 0.079 LB |
EAN or UPC | 85311026840 |