Product details
- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
Specifications
Cover/Compensation Ring/Plate Required | No |
Design | CRWH1 |
Case Design | Metal Case, Inner Case |
Surface Speed [Nom] | 3,600 ft/min |
Pressure | 10 psi |
Operating Temperature [Max] | 210 °F |
Speed | 0.07 ft/min |
Housing Bore Dia. | 3 in, 95 mm |
Case Construction | Steel Case w/Inner Case |
Seal Width | 0.438 in |
Lip Style | Internal |
Inch/Metric | Inch |
Operating Temperature [Min] | -40 °F |
Lip Material | Nitrile Rubber (NBR) |
Shaft Dia. | 2 in, 68 mm |
Spring Material | Carbon Steel Garter |
Overall Width | 11 mm |
Lubricant | Oil or Grease |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Lip Type | Single Lip |
Installation | Housing Press Fit |
Seal Application | General Purpose |
Construction | CRWH1 |
Weight | 0.333 LB |
EAN or UPC | 85311028172 |
NSN Number | 5330-00-752-0530 |