Product details
- 270 mm Shaft Diameter
- 310 mm Housing Bore Diameter
- 20 mm Width
- Nitrile
- Type HS8
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Specifications
Construction | HS8 |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Surface Speed [Nom] | 1,500 ft/min |
Cover/Compensation Ring/Plate Required | Yes |
Housing Bore Dia. | 310 mm |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 270 mm |
Lip Style | Internal |
Lip Type | Split Seal |
Spring Material | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Seal Application | General Purpose |
Case Construction | All Rubber w/Spring |
Lip Material | Nitrile |
Weight | 2.395 LB |
EAN or UPC | 85311900287 |