
- 2 in Shaft Diameter
- 4 in Housing Bore Diameter
Shaft Dia. | 2 in, 74 mm |
Lubricant | Oil |
Housing Bore Dia. | 4 in, 120 mm |
Overall Width | 16 mm |
Seal Material | Nitrile Rubber (NBR) |
Operating Temperature [Min] | -40 °F |
Operating Temperature [Max] | 210 °F |
Weight | 0.534 LB |
EAN or UPC | 85311497732 |
