
- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
Shaft Dia. | 3 in, 76 mm |
Overall Width | 17 mm |
Operating Temperature [Max] | 390 °F |
Seal Material | Fluoro Rubber (FKM) |
Operating Temperature [Min] | -5 °F |
Housing Bore Dia. | 5 in, 146 mm |
Weight | 0.922 LB |
EAN or UPC | 85311383028 |
