
- 3 in Shaft Diameter
- 4.94 in Housing Bore Diameter
Housing Bore Dia. | 4.94 in, 125.37 mm |
Overall Width | 0.65 in, 16.51 mm |
Seal Material | Fluoro Rubber (FKM) |
Operating Temperature [Min] | -5 °F |
Shaft Dia. | 3 in, 76.2 mm |
Operating Temperature [Max] | 390 °F |
Weight | 0.605 LB |
EAN or UPC | 85311461672 |
