Product details
- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
Specifications
Seal Design | Assembled Design |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip |
Pressure | 10 psi |
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Operating Temperature [Min] | -40 °F |
Design | CRWH1 |
Shaft Dia. | 3 in, 76 mm |
Seal Width | 0.438 in |
Speed | 0.07 ft/min |
Family Name | Single Lip With Spring Shaft Seal |
Installation | Housing Press Fit |
Overall Width | 11 mm |
Lubricant | Oil or Grease |
Seal Application | General Purpose |
Construction | CRWH1 |
Inch/Metric | Inch |
Housing Bore Dia. | 4 in, 114 mm |
Operating Temperature [Max] | 210 °F |
Lip Material | Nitrile Rubber (NBR) |
Case Design | Metal Case, Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
Lip Style | Internal |
Temperature Range [Max] | 225 °F |
Surface Speed [Nom] | 3,600 ft/min |
Weight | 0.326 LB |
EAN or UPC | 85311030168 |