Product details
Specifications
Shaft Dia. | 3.11 in, 78.97 mm |
Lip Material | Nitrile Rubber (NBR) |
Construction | J2-Kit |
Overall Width | 0.32 in, 8.26 mm |
Inch/Metric | Inch |
Weight | 0.478 LB |
EAN or UPC | 85311030724 |
Have an account? Sign in
Shaft Dia. | 3.11 in, 78.97 mm |
Lip Material | Nitrile Rubber (NBR) |
Construction | J2-Kit |
Overall Width | 0.32 in, 8.26 mm |
Inch/Metric | Inch |
Weight | 0.478 LB |
EAN or UPC | 85311030724 |