
- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
Operating Temperature [Min] | -40 °F |
Lip Style | Internal |
Construction | SCOT1 |
Case Construction | Steel Case w/Inner Case |
Lubricant | Oil |
Housing Bore Dia. | 4 in, 122 mm |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 3 in, 88 mm |
Operating Temperature [Max] | 210 °F |
Pressure | 2 psi |
Lip Type | Triple Lip w/One Spring |
Seal Design | Assembled Design |
Lip Material | Nitrile |
Inch/Metric | Inch |
Surface Speed [Nom] | 2,000 ft/min |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Seal Application | Heavy Duty |
Temperature Range [Max] | 250 °F |
Overall Width | 23 mm |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.691 LB |
EAN or UPC | 85311032414 |
