
- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
Lubricant | Oil |
Operating Temperature [Min] | -40 °F |
Lip Material | Nitrile |
Lip Type | Unitized One Piece Design w/Three Sealing Lips |
Seal Application | Heavy Duty |
Shaft Dia. | 3 in, 88 mm |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Construction | SCOT1 |
Case Construction | Steel Case w/Inner Case |
Overall Width | 22 mm |
Temp Description | w/Three Sealing Lips |
Seal Design | Assembled Design |
Pressure | 2 psi |
Housing Bore Dia. | 5 in, 127 mm |
Surface Speed [Nom] | 2,000 ft/min |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Operating Temperature [Max] | 210 °F |
Inch/Metric | Inch |
Spring Material | Carbon Steel Garter |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.646 LB |
EAN or UPC | 85311032452 |
