
Chicago Rawhide
35X52X10 HMS5 RG
Rubber Covered Single Lip Shaft Seal with Spring
Item #100913595

each
Product details
- Metric Seal
- 35 mm x 52 mm x 10 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
Specifications
Inch/Metric | Metric |
Temperature Range [Max] | 230 °F |
Construction | HMS5 |
Lip Material | Nitrile |
Seal Application | General Purpose |
Case Construction | Rubber Covered Steel Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
Shaft Dia. | 35 mm |
Seal Design | Molded Design |
Surface Speed [Nom] | 2,755 ft/min |
Pressure | 10 psi, 5 psi |
Temperature Range [Min] | -22 °F |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 52 mm |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Weight | 0.049 LB |
EAN or UPC | 7316572033289 |