- Single Row Radial Bearing, 6 mm ID x 19 mm OD x 6 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Preload Level | None |
O.D. | 19 mm |
O.D. Type | Straight |
Locking Device | No Locking Device |
Snap Ring | No Snap Ring |
Outer Ring Width | 6 mm |
Lubricant | General Purpose |
Capacity | Standard Capacity |
Seal Material | Metal |
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore |
Temperature Range [Min] | -30 °F |
Precision | Standard |
Rows of Balls | Single |
Enclosure | Double Shielded |
Inch/Metric | Metric Bore |
Contact Angle | 0° |
Temperature Range [Max] | 200 °F |
Origin | Single Row Radial |
Ball Material | Steel |
Cage Type | Metal |
No. in Set | Single Bearing |
Radial Internal Clearance | Normal |
Inner Ring Width | 6 mm |
Bearing Type | Radial |
Seal Type | Non-Contact Seals |
I.D. | 6 mm |
Cage Material | Steel |
Material | Steel |
Weight | 0.063 LB |
EAN or UPC | 85311074957 |