
- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Temp Description | w/Three Sealing Lips |
Construction | SCOT1 |
Operating Temperature [Min] | -40 °F |
Housing Bore Dia. | 5 in, 133 mm |
Lip Type | Unitized One Piece Design w/Three Sealing Lips |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 2,000 ft/min |
Pressure | 2 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Lubricant | Oil |
Seal Application | Heavy Duty |
Seal Design | Assembled Design |
Inch/Metric | Inch |
Overall Width | 21 mm |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 3 in, 98 mm |
Operating Temperature [Max] | 210 °F |
Lip Material | Nitrile |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.851 LB |
EAN or UPC | 85311033886 |
