Product details
- 3/8" Shaft Diameter
- 0.725" Housing Bore Diameter
- 0.260" Width
- Nitrile
- Type VR2
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Design | VR2 |
I.D. | 0.35 in, 9 mm |
Seal Application | Dirt Exclusion |
Operating Temperature [Max] | 210 °F |
Shoulder Width | 0.725 in |
Cover/Compensation Ring/Plate Required | No |
Pressure Differential [Max] | 4.35 psi |
Installation | Streched On Shaft |
Cross Section | 0.26 in, 6.7 mm |
Shaft Dia. [Max] | 0.45 in, 11.5 mm |
Surface Speed [Nom] | 1,600 ft/min |
Shaft Dia. | 0.375 in |
Spring Material | None |
Temperature Range [Max] | 225 °F |
Shaft Dia. [Min] | 0.37 in, 9.5 mm |
Inch/Metric | Metric |
Construction | VR2 |
Lip Material | Nitrile |
Pressure [Max] | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Seal Material | Nitrile Rubber (NBR) |
Temperature Range [Min] | -40 °F |
Overall Width | 0.22 in, 7.7 mm |
Pressure | 10 psi |
Lip Style | External |
Seal Design | Molded Design |
Lip Type | Face Seal |
Case Construction | All Rubber |
Operating Temperature [Min] | -40 °F |
Weight | 0.057 LB |
EAN or UPC | 85311043878 |